This product requires certification to purchase.

3/4 in. 286F 8K Standard Response and Upright Sprinkler Head in Plain Brass

Victaulic

FireLock™ Model V3401 3/4 in. 286F 8K Standard Response and Upright Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS342AJS510
  • Item #1160623
  • Manufacturer Part #S342AJS510
4.6 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V3401 3/4 in. 286F 8K Standard Response and Upright Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS342AJS510
  • Item #1160623
  • Manufacturer Part #S342AJS510
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Storage Light
  • Ordinary
  • Extra
  • Storage K11.2
  • S.I.16.1 Upright Standard Response 3/4″
  • 20 mm NPT, Approved Temperature Ratings: 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • 12 bar Wrenches: V27, V38
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Height
2-1/2 in
K-Factor
8
Length
1-7/16 in
Pressure - Maximum
500 psi
Size
2-1/2 in x 1-7/16 in
Thread Size
3/4 in
Weight
0.28 lb
Width
2-1/2 in
Characteristics & Features
Coating
Painted
Collection
FireLock™ Model V3401
Color Finish Category
Brass Tones
Color Finish Name
Plain Brass
Material
Nickel Alloy, Bronze, Die Cast Brass, Stainless Steel, Carbon Steel
Material Type
Beryllium
Opening Size
1-7/16 in
Electrical & Operational Information
Maximum Temperature
286
Warranty & Product Information
Application
Commercial
FM Approved
Yes
Product Type
Standard Response, Upright
UL Listed
Yes
UPC
688304289378