This product requires certification to purchase.

1 in. 25.2K Pendent Sprinkler and Quick Response Sprinkler Head in Brass

Victaulic

FireLock™ Model V4802 1 in. 25.2K Pendent Sprinkler and Quick Response Sprinkler Head in Brass

  • Fast #
  • Part #VS48HSCQ910-NR
  • Item #7778125
  • Manufacturer Part #S48HSCQ910
4.4 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Model V4802 1 in. 25.2K Pendent Sprinkler and Quick Response Sprinkler Head in Brass

  • Fast #
  • Part #VS48HSCQ910-NR
  • Item #7778125
  • Manufacturer Part #S48HSCQ910
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Storage (ESFR)
  • Requires Certification

Specifications

Application:
Commercial
Collection:
FireLock™ Model V4802
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
K-Factor:
25.2
Material:
Brass, Bronze, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, PTFE
Pressure - Maximum:
500 psi
Product Type:
Pendant, Quick Response
Thread Size:
1 in
UL Listed:
Yes
UPC:
883481751445
Weight:
0.51 lb