Sprinkler Head Guard in Chrome
FireLock™ Sprinkler Head Guard in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial light
- Ordinary
- Extra
- Storage K8.0
- S.I.11.5 pendent standard response 3/4?
- 12 bar wrench: V34
Specifications
- Application:
- Fire Sprinkler
- Brand Model Compatibility:
- V3401, V3402, V3403, V3404, V3405, V3406, V3407, V3408, V3419, V3420, V3601, V3608
- Collection:
- FireLock™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 2-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 2-14/25 in
- Material:
- Steel
- Product Type:
- Sprinkler Head Guard
- UL Listed:
- Yes
- UPC:
- 688304780042
- Weight:
- 1 lb