2 x 2 x 2 in. Painted Tee

You last purchased this on
 
Victaulic

FireLock™ Style 002 2 x 2 x 2 in. Painted Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 002 2 x 2 x 2 in. Painted Tee

  • Fast #
  • Part #VDOMF020002P00
  • Item #4126042
  • Manufacturer Part #F020002P00
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • FireLock full-flow tees feature CAD-developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
  • Connects pipe, provides change in direction and adapts sizes or components
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Application:
Fire Protection
Coating:
Enamel
Collection:
FireLock™ Style 002
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Outside:
2-3/8 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Tee
Length:
5-1/2 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pressure - High:
365
UL Listed:
Yes
Weight:
2.40 lb