This product requires certification to purchase.

Babbit with 5-Slot Mounting Plate

Victaulic

FireLock™ Style 002 Babbit with 5-Slot Mounting Plate

  • Fast #
  • Part #VK000002A00-NR
  • Item #2379386
  • Manufacturer Part #K000002A00
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 002 Babbit with 5-Slot Mounting Plate

  • Fast #
  • Part #VK000002A00-NR
  • Item #2379386
  • Manufacturer Part #K000002A00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Model: 002
  • Requires Certification
Dimensions & Measurements
Weight
2 lb
Characteristics & Features
Collection
FireLock™ Style 002
Material
Metal
Warranty & Product Information
NSF Certified
No
UL Listed
No
UPC
688304530012