This product requires certification to purchase.

2 in. Grooved Galvanized Ductile Iron 45 Degree Sprinkler Elbow

Victaulic

FireLock™ Style 003 2 in. Grooved Galvanized Ductile Iron 45 Degree Sprinkler Elbow

  • Fast #
  • Part #VDOMF020003G00
  • Item #4126522
  • Manufacturer Part #F020003G00
4.9 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 003 2 in. Grooved Galvanized Ductile Iron 45 Degree Sprinkler Elbow

  • Fast #
  • Part #VDOMF020003G00
  • Item #4126522
  • Manufacturer Part #F020003G00
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • FireLock full-flow elbows and tees feature CAD developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
  • Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings
  • Fittings available from 1-1/4 – 8" / 32 – 200 mm
  • For coating options, download product submittal
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
FireLock™ Style 003
Fitting Type
Elbow, Straight
Material
Ductile Iron
Warranty & Product Information
Application
Fire Protection
ASTM
ASTM A-536
NSF Certified
No
Origin
Domestic