This product requires certification to purchase.

1 in. Orange Enamel Grooved Coupling

Victaulic

FireLock™ Style 004 1 in. Orange Enamel Grooved Coupling

  • Fast #
  • Part #VDOML010004PE0
  • Item #4926704
  • Manufacturer Part #L010004PE0
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 004 1 in. Orange Enamel Grooved Coupling

  • Fast #
  • Part #VDOML010004PE0
  • Item #4926704
  • Manufacturer Part #L010004PE0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Model: 004
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
4-27/100 in
Weight
1.30 lb
Characteristics & Features
Coating
Enamel
Collection
FireLock™ Style 004
Fitting Type
Coupling
Material
Ductile Iron, Rubber
Material Type
EPDM
Electrical & Operational Information
Pressure - High
500
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
Application
Carbon Steel Pipe, Stainless Steel Pipe, Fire Protection
ASTM
ASTM 563M Class 9, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633 ZN/FE5
FM Approved
Yes
ISO
ISO 898-1 Class 9.8
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes