3 in. Grooved Coupling
FireLock™ Style 004 3 in. Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Model: 004
Documents
Specifications
- ASTM:
- ASTM 563M Class 9, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633 ZN/FE5
- Application:
- Carbon Steel Pipe, Stainless Steel Pipe, Fire Protection
- Coating:
- Hot Dipped Galvanized
- Collection:
- FireLock™ Style 004
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 9.8
- Length:
- 1-22/25
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure - High:
- 500
- UL Listed:
- Yes
- UPC:
- 688304303395
- Weight:
- 2.9