This product requires certification to purchase.

1-1/4 in. Painted Grooved Coupling

Victaulic

FireLock™ Style 005 1-1/4 in. Painted Grooved Coupling

  • Fast #
  • Part #VL012005PE1
  • Item #1894545
  • Manufacturer Part #L012005PE1
3.3 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 005 1-1/4 in. Painted Grooved Coupling

  • Fast #
  • Part #VL012005PE1
  • Item #1894545
  • Manufacturer Part #L012005PE1
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 470
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Angled bolt pad provides rigidity
  • Sizes from 1-1/4 – 12" / DN32 – DN300
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Pressures up to 350 psi / 2413 kPa / 24 bar"
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
1-22/25 in
Weight
1.20 lb
Characteristics & Features
Coating
Enamel
Collection
FireLock™ Style 005
Fitting Type
Coupling
Material
Ductile Iron, Rubber
Material Type
EPDM
Proposition 65
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Electrical & Operational Information
Pressure - High
350
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
Application
Fire Protection
ASTM
ASTM A-536 Grade 65-45-12, ASTM B-633, ASTM A-183, ASTM A-563 Grade A
FM Approved
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes
UPC
688304300370