This product requires certification to purchase.

2 in. Grooved Rigid Coupling

Victaulic

FireLock™ Style 005 2 in. Grooved Rigid Coupling

  • Fast #
  • Part #VDOML020005GE0
  • Item #4208285
  • Manufacturer Part #L020005GE0
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 005 2 in. Grooved Rigid Coupling

  • Fast #
  • Part #VDOML020005GE0
  • Item #4208285
  • Manufacturer Part #L020005GE0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Angled bolt pad provides rigidity
  • Sizes from 1-1/4 – 12"
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
1-22/25 in
Weight
1.83 lb
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
FireLock™ Style 005
Fitting Type
Coupling
Material
Ductile Iron, Rubber
Material Type
EPDM
Electrical & Operational Information
Pressure - High
350
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
Application
Fire Protection
ASTM
ASTM A-536 Grade 65-45-12, ASTM B-633, ASTM A-183, ASTM A-563 Grade A
FM Approved
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes