This product requires certification to purchase.

2-1/2 in. Ductile Iron Fire Lock 90 Degree Elbow

Victaulic

FireLock™ Style 101 2-1/2 in. Ductile Iron Fire Lock 90 Degree Elbow

  • Fast #
  • Part #VDOMF024101PE0
  • Item #7052733
  • Manufacturer Part #F024101PE0
3.4 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 101 2-1/2 in. Ductile Iron Fire Lock 90 Degree Elbow

  • Fast #
  • Part #VDOMF024101PE0
  • Item #7052733
  • Manufacturer Part #F024101PE0
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Available sizes: 1?
  • DN25 Pressures up to 365 psi
  • 2517 kPa
  • 25 bar
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Characteristics & Features
Coating
Painted
Collection
FireLock™ Style 101
Fitting Type
Bend, Straight
Material
Ductile Iron
Warranty & Product Information
ASTM
ASTM A-536 Grade 65-45-12
NSF Certified
No
Origin
Domestic