This product requires certification to purchase.

3 in. Grooved Ductile Iron 11-1/4 Degree Bend

Victaulic

FireLock™ Style 13 3 in. Grooved Ductile Iron 11-1/4 Degree Bend

  • Fast #
  • Part #VF030013G00-NR
  • Item #429248
  • Manufacturer Part #F030013G00
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 13 3 in. Grooved Ductile Iron 11-1/4 Degree Bend

  • Fast #
  • Part #VF030013G00-NR
  • Item #429248
  • Manufacturer Part #F030013G00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 500
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
11-1/4°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Coating
Galvanized
Collection
FireLock™ Style 13
Fitting Type
Bend, Straight
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Application
Piping
ASTM
ASTM A-536 Grade 65-45-12
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
688304053634