This product requires certification to purchase.

1 x 2-1/2 in. Grooved 365 psi Carbon Steel Sprinkler Nipple

This product has been replaced by

1x2 1/2 143 igs cut grv npl
Victaulic 1x2 1/2 143 igs cut grv npl
Manufacturer Part #FW76143U00
Victaulic

FireLock™ Style 143 1 x 2-1/2 in. Grooved 365 psi Carbon Steel Sprinkler Nipple

  • Fast #
  • Part #VFW76143B
  • Item #7371893
  • Manufacturer Part #FW76143BBX
5 out of 5 Customer Rating
Brand image

This product has been replaced by

1x2 1/2 143 igs cut grv npl
Victaulic 1x2 1/2 143 igs cut grv npl
Manufacturer Part #FW76143U00
Victaulic

FireLock™ Style 143 1 x 2-1/2 in. Grooved 365 psi Carbon Steel Sprinkler Nipple

  • Fast #
  • Part #VFW76143B
  • Item #7371893
  • Manufacturer Part #FW76143BBX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-1/2 in
Characteristics & Features
Clean Bagged
No
Coating
Black Oxide
Collection
FireLock™ Style 143
Fitting Type
Straight
Material
Carbon Steel
Schedule Class
10;40
Warranty & Product Information
Application
Carbon Steel Pipe
ASTM
ASTM A-536 Grade 65-45-12, ASTM A-53 Grade A
FM Approved
Yes
ISO
ISO 898-1
NSF Certified
No
Origin
Domestic
UL Listed
Yes
UPC
883481682022