This product requires certification to purchase.

2 x 2 x 1-1/2 in. Grooved 1000 psi Painted Ductile Iron Tee

Victaulic

FireLock™ Style 25 2 x 2 x 1-1/2 in. Grooved 1000 psi Painted Ductile Iron Tee

  • Fast #
  • Part #VFB76025P00-NR
  • Item #430250
  • Manufacturer Part #FB76025P00
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 25 2 x 2 x 1-1/2 in. Grooved 1000 psi Painted Ductile Iron Tee

  • Fast #
  • Part #VFB76025P00-NR
  • Item #430250
  • Manufacturer Part #FB76025P00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 300
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved x Grooved x Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
2 in x 2 in x 1-1/2 in
Pressure - Maximum
1000 psi
Characteristics & Features
Coating
Painted
Collection
FireLock™ Style 25
Fitting Type
Reducing, Tee
Material
Ductile Iron
Proposition 65
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Warranty & Product Information
ASTM
ASTM A-536 Grade 65-45-12
FM Approved
Yes
NSF Certified
No
UL Listed
Yes
UPC
688304033889