Victaulic
FireLock™ Style 25 4 x 4 x 1-1/4 in. Grooved Painted Reducing Tee
Part #VFD69025P00-NR | Item #430284 | Manufacturer Part #FD69025P00
How to get it:
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- Sizes from 3 – 36" / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
Specifications
ANSI Specifications: ANSI 372, ANSI 61, ANSI B16.1, ANSI B16.5
ASTM Specifications: ASTM A-53, ASTM A-536
AWWA Specifications: AWWA C-606
Clean Bagged: No
Coating: Painted
Collection: FireLock™ Style 25
Color Finish: Orange
Color Finish Category: Oranges
End Connection 1: Grooved
End Connection 2: Grooved
End Connection 3: Grooved
End Connections: Grooved
FM Approved: Yes
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Size 3: 1-1/4 in
Fitting Sizes: 4 in x 4 in x 1-1/4 in
Fitting Type: Reducing
Material: Ductile Iron
Maximum Pressure: 1000 psi
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Product Type: Tee
Weight: 8.90