This product requires certification to purchase.

4 in. Flanged Ductile Iron Adapter

Victaulic

FireLock™ Style 341 4 in. Flanged Ductile Iron Adapter

  • Fast #
  • Part #VC040341PS0
  • Item #1293436
  • Manufacturer Part #C040341PS0
4.5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 341 4 in. Flanged Ductile Iron Adapter

  • Fast #
  • Part #VC040341PS0
  • Item #1293436
  • Manufacturer Part #C040341PS0
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Designed for direct connection of flanged components into a grooved cast or ductile system
  • Designed for Class 53 or higher pipe
  • Sizes from 3 – 24" / DN80 –DN600
  • Pressures up to 250 psi / 1724 kPa / 17 bar
  • Optional coatings include coal tar epoxy, organic zinc primer and bituminous
  • Regional availability, contact Victaulic for details
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Pressure - Maximum
250 psi
Characteristics & Features
Coating
Alkyd-Phenolic Primer
Collection
FireLock™ Style 341
Fitting Type
Straight
Material
Ductile Iron
Proposition 65
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI 61, ANSI B16.1
ASTM
ASTM A-395, ASTM A-536
FM Approved
Yes
NSF
NSF 61
NSF Certified
Yes
UL Listed
Yes
UPC
688304022265