This product requires certification to purchase.

1-1/2 x 4 in. Grooved x Threaded Nipple

Victaulic

FireLock™ Style 40 1-1/2 x 4 in. Grooved x Threaded Nipple

  • Fast #
  • Part #VFB43040G00-NR
  • Item #429665
  • Manufacturer Part #FB43040G00
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 40 1-1/2 x 4 in. Grooved x Threaded Nipple

  • Fast #
  • Part #VFB43040G00-NR
  • Item #429665
  • Manufacturer Part #FB43040G00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 840
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Threaded
End Connections
Grooved x Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
4 in
Characteristics & Features
Coating
Galvanized
Collection
FireLock™ Style 40
Fitting Type
Nipple, Straight
Material
Carbon Steel
Warranty & Product Information
FM Approved
No
NSF Certified
No
UL Listed
No
UPC
688304032677