This product requires certification to purchase.

10 x 8 in. Grooved x Beveled 1000# Black Nipple

Victaulic

FireLock™ Style 42 10 x 8 in. Grooved x Beveled 1000# Black Nipple

  • Fast #
  • Part #VFF96042U00-NR
  • Item #429910
  • Manufacturer Part #FF96042U00
4.4 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 42 10 x 8 in. Grooved x Beveled 1000# Black Nipple

  • Fast #
  • Part #VFF96042U00-NR
  • Item #429910
  • Manufacturer Part #FF96042U00
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Beveled
End Connections
Grooved x Beveled
Fitting Size 1
10 in
Fitting Size 2
8 in
Fitting Sizes
10 in x 8 in
Length
8 in
Pressure - Maximum
1000 psi
Characteristics & Features
Coating
Black
Collection
FireLock™ Style 42
Fitting Type
Reducing
Material
Ductile Iron
Warranty & Product Information
ASTM
ASTM A-53, ASTM A-536
UL Listed
Yes
UPC
688304043680