This product requires certification to purchase.

3 x 6 in. Grooved x Beveled Black Nipple

Victaulic

FireLock™ Style 42 3 x 6 in. Grooved x Beveled Black Nipple

  • Fast #
  • Part #VFC76042U00
  • Item #429857
  • Manufacturer Part #FC76042U00
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 42 3 x 6 in. Grooved x Beveled Black Nipple

  • Fast #
  • Part #VFC76042U00
  • Item #429857
  • Manufacturer Part #FC76042U00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 512
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • The grooved design permits flexibility for easy alignment
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Beveled
End Connections
Grooved x Beveled
Fitting Size 1
3 in
Fitting Size 2
6 in
Fitting Sizes
3 in x 6 in
Length
6 in
Pressure - Maximum
1000 psi
Characteristics & Features
Coating
Black
Collection
FireLock™ Style 42
Fitting Type
Reducing
Material
Ductile Iron
Warranty & Product Information
ASTM
ASTM A-536, ASTM A-53
UPC
688304037146