This product requires certification to purchase.

4 x 3 in. Female Threaded Reducing 316 Stainless Steel Mechanical Tee with EPDM Gasket

Victaulic

FireLock™ Style 422 4 x 3 in. Female Threaded Reducing 316 Stainless Steel Mechanical Tee with EPDM Gasket

  • Fast #
  • Part #VCD44422XE6-NR
  • Item #7069507
  • Manufacturer Part #CD44422XE6
4.1 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 422 4 x 3 in. Female Threaded Reducing 316 Stainless Steel Mechanical Tee with EPDM Gasket

  • Fast #
  • Part #VCD44422XE6-NR
  • Item #7069507
  • Manufacturer Part #CD44422XE6
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Provides a direct grooved or threaded branch connection at any location where a hole can be cut in the pipe
  • A pressure responsive gasket provides the seal
  • Also available for use with HDPE pipe
  • Sizes from 3 – 8" / DN80 –DN200
  • Pressures up to 300 psi / 2068 kPa / 21 bar
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connection 3
Female Threaded
End Connections
Female Threaded x Female Threaded x Female Threaded
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
3 in
Fitting Sizes
4 in x 4 in x 3 in
Length
7-3/4 in
Pressure - Maximum
300 psi
Width
5-13/100 in
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
FireLock™ Style 422
Fitting Type
Tee
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM A-351, ASTM A-351M
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes
UPC
883481400015