This product requires certification to purchase.

3 in. Grooved Schedule 10 316L Stainless Steel 45 Degree Elbow

Victaulic

FireLock™ Style 441 3 in. Grooved Schedule 10 316L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #VF030411X16
  • Item #2379182
  • Manufacturer Part #F030411X16
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 441 3 in. Grooved Schedule 10 316L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #VF030411X16
  • Item #2379182
  • Manufacturer Part #F030411X16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Grooved ends eliminate pipe end preparation for the fittings
  • Designed for use with couplings featuring Victaulic® Original Groove System (OGS) grooved ends for fast installation
  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved x Grooved
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Collection
FireLock™ Style 441
Fitting Type
Elbow, Long Radius
Material
Stainless Steel
Material Type
316L
Schedule Class
10
Warranty & Product Information
ASME
ASME B31.1, ASME B31.9
ASTM
ASTM A-312, ASTM A-312M
FM Approved
Yes
NSF Certified
Yes
UL Listed
Yes
UPC
688304490521