This product requires certification to purchase.

6 x 6 in. Flanged Ductile Iron Nipple

Victaulic

FireLock™ Style 445R 6 x 6 in. Flanged Ductile Iron Nipple

  • Fast #
  • Part #VFE9845RX14
  • Item #4923305
  • Manufacturer Part #FE9845RX14
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 445R 6 x 6 in. Flanged Ductile Iron Nipple

  • Fast #
  • Part #VFE9845RX14
  • Item #4923305
  • Manufacturer Part #FE9845RX14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged x Flanged
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Coating
Stainless Steel
Collection
FireLock™ Style 445R
Fitting Type
Straight
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI Class 150
ASTM
ASTM A-536 Grade 65-45-12
FM Approved
Yes
NSF Certified
No
UL Listed
Yes
UPC
883481261913