This product requires certification to purchase.

4 x 6 in. Carbon Steel Flange Adapter Nipple

Victaulic

FireLock™ Style 45 4 x 6 in. Carbon Steel Flange Adapter Nipple

  • Fast #
  • Part #VFD87045PF0
  • Item #7034086
  • Manufacturer Part #FD87045PF0
4.5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 45 4 x 6 in. Carbon Steel Flange Adapter Nipple

  • Fast #
  • Part #VFD87045PF0
  • Item #7034086
  • Manufacturer Part #FD87045PF0
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Fitting Size 2
6 in
Fitting Sizes
4 in x 6 in
Length
6 in
Pressure Class
150#
Characteristics & Features
Coating
Painted
Collection
FireLock™ Style 45
Fitting Type
Nipple, Reducer
Material
Carbon Steel
Proposition 65
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI B16.5
FM Approved
Yes
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
Yes
UPC
883481292443