This product requires certification to purchase.

8 x 6 in. Grooved Ductile Iron Reducer

Victaulic

FireLock™ Style 51 8 x 6 in. Grooved Ductile Iron Reducer

  • Fast #
  • Part #VFF47051G00-NR
  • Item #430913
  • Manufacturer Part #FF47051G00
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 51 8 x 6 in. Grooved Ductile Iron Reducer

  • Fast #
  • Part #VFF47051G00-NR
  • Item #430913
  • Manufacturer Part #FF47051G00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 73
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
8 in
Fitting Size 2
6 in
Fitting Sizes
8 in x 6 in
Characteristics & Features
Coating
Galvanized
Collection
FireLock™ Style 51
Fitting Type
Eccentric Reducer, Reducer
Material
Ductile Iron
Warranty & Product Information
FM Approved
No
NSF Certified
No
UPC
688304042768