This product requires certification to purchase.

3 x 1 in. Grooved x Threaded Ductile Iron Reducer

Victaulic

FireLock™ Style 52 3 x 1 in. Grooved x Threaded Ductile Iron Reducer

  • Fast #
  • Part #VFC38052G00
  • Item #430997
  • Manufacturer Part #FC38052G00
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 52 3 x 1 in. Grooved x Threaded Ductile Iron Reducer

  • Fast #
  • Part #VFC38052G00
  • Item #430997
  • Manufacturer Part #FC38052G00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 300
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Threaded
End Connections
Grooved x Threaded
Fitting Size 1
3 in
Fitting Size 2
1 in
Fitting Sizes
3 in x 1 in
Characteristics & Features
Coating
Galvanized
Collection
FireLock™ Style 52
Fitting Type
Concentric Reducer, Reducer
Material
Ductile Iron
Warranty & Product Information
FM Approved
No
NSF Certified
No
UPC
688304035869