This product requires certification to purchase.

3 x 2-1/2 in. Ductile Iron Galvanized Grooved x MNPT Concentric Reducer

Victaulic

FireLock™ Style 52 3 x 2-1/2 in. Ductile Iron Galvanized Grooved x MNPT Concentric Reducer

  • Fast #
  • Part #VFC49052G00
  • Item #277863
  • Manufacturer Part #FC49052G00
3.2 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 52 3 x 2-1/2 in. Ductile Iron Galvanized Grooved x MNPT Concentric Reducer

  • Fast #
  • Part #VFC49052G00
  • Item #277863
  • Manufacturer Part #FC49052G00
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 840
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
MNPT
End Connections
Grooved x MNPT
Fitting Size 1
3 in
Fitting Size 2
2-1/2 in
Fitting Sizes
3 in x 2-1/2 in
Length
2-1/2 in
Pressure - Maximum
1000 psi
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
FireLock™ Style 52
Fitting Type
Concentric Reducer, Reducer
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM A-536 Grade 65-45-12
FM Approved
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
688304036323