This product requires certification to purchase.

1 in. Grooved 1000 psi Painted Ductile Iron Cap

Victaulic

FireLock™ Style 60 1 in. Grooved 1000 psi Painted Ductile Iron Cap

  • Fast #
  • Part #VF010060P00
  • Item #379118
  • Manufacturer Part #F010060P00
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 60 1 in. Grooved 1000 psi Painted Ductile Iron Cap

  • Fast #
  • Part #VF010060P00
  • Item #379118
  • Manufacturer Part #F010060P00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10000
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connections
Grooved
Fitting Size 1
1 in
Fitting Sizes
1 in
Pressure - Maximum
1000 psi
Characteristics & Features
Coating
Painted
Collection
FireLock™ Style 60
Fitting Type
Cap
Material
Ductile Iron
Proposition 65
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Application
Carbon Steel Pipe, Fire Protection, Stainless Steel Pipe
ASTM
ASTM A-536 Grade 65-45-12
FM Approved
Yes
NSF
NFS 372, NSF 61
NSF Certified
Yes
UL Listed
Yes
UPC
688304047473