This product requires certification to purchase.

16 in. Grooved Carbon Steel Cap

Victaulic

FireLock™ Style 60 16 in. Grooved Carbon Steel Cap

  • Fast #
  • Part #VW160060P0C
  • Item #9646352
  • Manufacturer Part #W160060P0C
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 60 16 in. Grooved Carbon Steel Cap

  • Fast #
  • Part #VW160060P0C
  • Item #9646352
  • Manufacturer Part #W160060P0C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from 3/4 - 24 in. / DN20 -DN600
  • For AGS sizes 14 - 60 in. / DN350 -DN1500, download publication 20.05 for complete information
  • Sizes from 3 - 36 in. / DN80 -DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connections
Grooved
Fitting Size 1
16 in
Fitting Sizes
16 in
Weight
41.20 lb
Characteristics & Features
Clean Bagged
No
Coating
Painted
Collection
FireLock™ Style 60
Fitting Type
Cap
Material
Carbon Steel
Warranty & Product Information
ASTM
ASTM A 536 Grade 65-45-12
FM Approved
Yes
NSF Certified
No
UL Listed
Yes
UPC
195150211854