This product requires certification to purchase.

3 in. Grooved Copper 90° Elbow

Victaulic

FireLock™ Style 610 3 in. Grooved Copper 90° Elbow

  • Fast #
  • Part #VDOMF030610C0C
  • Item #5176356
  • Manufacturer Part #F030610C0C
4 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 610 3 in. Grooved Copper 90° Elbow

  • Fast #
  • Part #VDOMF030610C0C
  • Item #5176356
  • Manufacturer Part #F030610C0C
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
  • Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.22
ASTM:
ASTM B-152, ASTM B-75, ASTM B-88
Clean Bagged:
No
Collection:
FireLock™ Style 610
Elbow Degree:
90°
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Wrot Copper
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
300 psi
UL Listed:
Yes