This product requires certification to purchase.

2 in. Flanged Copper Adapter

Victaulic

FireLock™ Style 641 2 in. Flanged Copper Adapter

  • Fast #
  • Part #VP0206410PW-NR
  • Item #303814
  • Manufacturer Part #P0206410PW
4.8 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 641 2 in. Flanged Copper Adapter

  • Fast #
  • Part #VP0206410PW-NR
  • Item #303814
  • Manufacturer Part #P0206410PW
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Sizes from 2 – 6" / DN50 –DN150
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Collection
FireLock™ Style 641
Fitting Type
Flange Washer
Material
Copper
Warranty & Product Information
ASTM
ASTM B-88, ASTM B-306
FM Approved
Yes
IAPMO Listed
No
NSF Certified
No
UL Listed
Yes
UPC
688304115462