This product requires certification to purchase.

6 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve

Victaulic

FireLock™ Series 707C 6 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve

  • Fast #
  • Part #VDOMV060707900
  • Item #7036781
  • Manufacturer Part #V060707900
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Series 707C 6 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve

  • Fast #
  • Part #VDOMV060707900
  • Item #7036781
  • Manufacturer Part #V060707900
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Design to be supervised closed during normal operating conditions
  • Ductile iron body and disc with EPDM seats
  • Sizes from 2 - 8"/50 - 200 mm
  • Pressures up to 300 psi/2068 kPa/21 bar
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Length
5-22/25 in
Pressure Class
300#
Valve Size
6 in
Characteristics & Features
Clean Bagged
No
Coating
Black Alkyd Enamel
Collection
FireLock™ Series 707C
Material
Ductile Iron, Stainless Steel, Rubber, Brass, Carbon Steel
Material Type
416, EPDM, A536
Schedule Class
10;40
Valve Body Material
Ductile Iron
Valve Disc Material
Ductile Iron
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Type
Butterfly Valve
Electrical & Operational Information
Pressure - High
300
Warranty & Product Information
ASTM
ASTM A536 Grade 65-45-12, ASTM A582, ASTM B733, ASTM C36000
FM Approved
Yes
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Water
UL Listed
Yes