This product requires certification to purchase.

2-1/2 in. Ductile Iron Grooved Check Valve

Victaulic

FireLock® Style 716 2-1/2 in. Ductile Iron Grooved Check Valve

  • Fast #
  • Part #VV024716PE0
  • Item #367209
  • Manufacturer Part #V024716PE0
3.6 out of 5 Customer Rating
Brand image
Victaulic

FireLock® Style 716 2-1/2 in. Ductile Iron Grooved Check Valve

  • Fast #
  • Part #VV024716PE0
  • Item #367209
  • Manufacturer Part #V024716PE0
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 618
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Female NPT: 1/4” to 2”
  • Solder: 1/2” to 2”
  • Bubble-tight shut-off, ideally suited for gaseous service
  • EPDM check disc (61LF-500 standard)
  • Straight-through flow minimizes pressure loss
  • 1/2 psi cracking pressure
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Height
3-63/100 in
Length
3-22/25 in
Valve Size
2-1/2 in
Weight
3.60 lb
Width
4-1/4 in
Characteristics & Features
Coating
PPS
Collection
FireLock® Style 716
Installation Type
Horizontal Mount, Vertical Mount
Material
Ductile Iron, Aluminum Bronze, Rubber
Material Type
EPDM, Elastomer
Proposition 65
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Valve Body Material
Ductile Iron
Valve Body Style
Grooved
Valve Disc Material
Aluminum Bronze, Elastomer
Valve Seat Material
EPDM
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
230
Minimum Temperature
-30
Pressure - High
300
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM A-536 Grade 65-45-12
FM Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
No
UPC
688304073007