12 in. Flange Adapter Vic Plus E Gasket Only
FireLock™ Style 741 12 in. Flange Adapter Vic Plus E Gasket Only
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes from 2 – 24"
- Pressures up to 300 psi / 2068 kPa / 21 bar
- ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
- These teeth should be removed when Vic-Flange adapter is utilized with a Victaulic series 700 grooved end butterfly valve, SCH 5 pipe or Plastic pipe
- For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
Documents
Specifications
- ASTM:
- ASTM A-183
- Application:
- Waterworks
- Collection:
- FireLock™ Style 741
- Diameter - Inside 1:
- 12 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Product Type:
- Seal Gasket
- Weight:
- 0.52 lb