This product requires certification to purchase.

1-1/4 in. Enamel Painted Grooved Coupling

Victaulic

FireLock™ Style 75 1-1/4 in. Enamel Painted Grooved Coupling

  • Fast #
  • Part #VL012075PE0
  • Item #1449886
  • Manufacturer Part #L012075PE0
4.7 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 75 1-1/4 in. Enamel Painted Grooved Coupling

  • Fast #
  • Part #VL012075PE0
  • Item #1449886
  • Manufacturer Part #L012075PE0
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Lightweight coupling for moderate pressures
  • Sizes from 1 – 8" / DN25 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
4-27/100 in
Weight
1.44 lb
Characteristics & Features
Coating
Enamel, Painted
Collection
FireLock™ Style 75
Fitting Type
Coupling
Material
Ductile Iron, Rubber
Material Type
EPDM
Proposition 65
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
230
Pressure - High
500
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Application
Fire Protection
ASTM
ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
FM Approved
Yes
ISO
ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
Yes
UPC
688304456367