This product requires certification to purchase.

4 in. Enamel Painted Grooved Coupling

Victaulic

FireLock™ Style 75 4 in. Enamel Painted Grooved Coupling

  • Fast #
  • Part #VL040075PT0
  • Item #1448955
  • Manufacturer Part #L040075PT0
3.3 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 75 4 in. Enamel Painted Grooved Coupling

  • Fast #
  • Part #VL040075PT0
  • Item #1448955
  • Manufacturer Part #L040075PT0
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 280
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Lightweight coupling for moderate pressures
  • Sizes from 1 – 8" / DN25 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • UL Listed
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
8-3/100 in
Pressure - Maximum
500 psi
Weight
4.05 lb
Characteristics & Features
Coating
Enamel, Painted
Collection
FireLock™ Style 75
Fitting Type
Coupling
Material
Ductile Iron, Rubber
Material Type
Nitrile
Proposition 65
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
230
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM A-536 Grade 65-45-12
FM Approved
Yes
NSF
NSF 372
NSF Certified
Yes
UL Listed
Yes
UPC
688304462122