This product requires certification to purchase.

2 x 1-1/2 in. Painted Grooved Reducing Coupling

Victaulic

FireLock™ Style 750 2 x 1-1/2 in. Painted Grooved Reducing Coupling

  • Fast #
  • Part #VDOMLB67750PE0
  • Item #4126055
  • Manufacturer Part #LB67750PE0
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 750 2 x 1-1/2 in. Painted Grooved Reducing Coupling

  • Fast #
  • Part #VDOMLB67750PE0
  • Item #4126055
  • Manufacturer Part #LB67750PE0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Replaces two couplings and a reducing fitting
  • Sizes 2 – 10" / 50 – 275 mm
  • Pressures up to 360 psi / 2482 kPa / 25 bar
  • For coating options, download product submittal
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Length
5-93/100 in
Weight
2.04 lb
Characteristics & Features
Coating
Painted
Collection
FireLock™ Style 750
Fitting Type
Coupling
Material
Ductile Iron
Material Type
EPDM
Electrical & Operational Information
Pressure - High
350
Warranty & Product Information
ANSI
ANSI 61
Application
Fire Protection
ASTM
ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-183
FM Approved
Yes
ISO
ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes