This product requires certification to purchase.

1/4 in. NPT Pressure Gauge

Victaulic

FireLock™ Style 756 1/4 in. NPT Pressure Gauge

  • Fast #
  • Part #VS002756001-NR
  • Item #2377958
  • Manufacturer Part #S002756001
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 756 1/4 in. NPT Pressure Gauge

  • Fast #
  • Part #VS002756001-NR
  • Item #2377958
  • Manufacturer Part #S002756001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Model: 756
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Collection
FireLock™ Style 756
Proposition 65
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Electrical & Operational Information
Pressure - High
60
Pressure - Low
5
Warranty & Product Information
FM Approved
No
Product Type
Pressure Gauge
UL Listed
No
UPC
688304283710