This product requires certification to purchase.

12 in. Hot Dipped Grooved Coupling

Victaulic

FireLock™ Style 77 12 in. Hot Dipped Grooved Coupling

  • Fast #
  • Part #VL120077GE0
  • Item #1448834
  • Manufacturer Part #L120077GE0
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 77 12 in. Hot Dipped Grooved Coupling

  • Fast #
  • Part #VL120077GE0
  • Item #1448834
  • Manufacturer Part #L120077GE0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Cross-ribbed, two piece housing construction
  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • FM Approved
  • ULC listed
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
Coating:
Hot Dipped Galvanized
Collection:
FireLock™ Style 77
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
Length:
19-1/4 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
230
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
1000 psi
UL Listed:
Yes
UPC:
688304460586
Weight:
35.10 lb