This product requires certification to purchase.

3/4 in. Orange Enamel and Painted Grooved Coupling

Victaulic

FireLock™ Style 77 3/4 in. Orange Enamel and Painted Grooved Coupling

  • Fast #
  • Part #VL006077PE0
  • Item #1449467
  • Manufacturer Part #L006077PE0
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 77 3/4 in. Orange Enamel and Painted Grooved Coupling

  • Fast #
  • Part #VL006077PE0
  • Item #1449467
  • Manufacturer Part #L006077PE0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Cross-ribbed, two piece housing construction
  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Galvanized and stainless steel housings are also available
  • Effective stress relief and vibration
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
4 in
Pressure - Maximum
1000 psi
Weight
1.14 lb
Characteristics & Features
Coating
Orange Enamel, Painted
Collection
FireLock™ Style 77
Fitting Type
Coupling
Material
Ductile Iron, Rubber
Material Type
EPDM
Proposition 65
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
230
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
Application
Fire Protection
ASTM
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
FM Approved
Yes
ISO
ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes
UPC
688304454394