This product requires certification to purchase.

1/2 in. Vent Assembly

Victaulic

FireLock™ Style 776 1/2 in. Vent Assembly

  • Fast #
  • Part #VS014776000-NR
  • Item #2378256
  • Manufacturer Part #S014776000
4 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 776 1/2 in. Vent Assembly

  • Fast #
  • Part #VS014776000-NR
  • Item #2378256
  • Manufacturer Part #S014776000
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Model: 776
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Brand Model Compatibility
Series 776
Collection
FireLock™ Style 776
Warranty & Product Information
FM Approved
No
Product Type
Vent Assembly
UL Listed
No
UPC
688304022708