8 in. Flange Balancing Ball Valve
FireLock™ Style 788 8 in. Flange Balancing Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Digital hand wheel with 8, 12, or 16 turns to open (depending on size), 1440 degrees of rotation, and memory stop
- Class 150 RF, ASME/ANSI B16.42
- Y patterned globe valve
- Regional availability, contact Victaulic for details
- Pressures up to 250 psi / 1725 kPa / 17 bar
- Sizes from 2-1/2 – 16"
Specifications
- ASME:
- ASME B16.42
- ASTM:
- ASTM A-536
- Coating:
- Copper
- Collection:
- FireLock™ Style 788
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 18-22/25 in
- Material:
- Ductile Iron
- Valve Size:
- 8 in
- Valve Type:
- Balancing Valve
- Weight:
- 243 lb