This product requires certification to purchase.

1 in. Sweat Balancing Ball Valve

Victaulic

FireLock™ Style 78BL 1 in. Sweat Balancing Ball Valve

  • Fast #
  • Part #VV01078BLSS
  • Item #7288049
  • Manufacturer Part #V01078BLSS
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 78BL 1 in. Sweat Balancing Ball Valve

  • Fast #
  • Part #VV01078BLSS
  • Item #7288049
  • Manufacturer Part #V01078BLSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Shut-off, manual throttling and measuring valve with reduced port
  • Lead-free brass body complies with NSF 372 requirements
  • Sizes from ½ – 2"
  • Pressures up to 400 psi / 2800 kPa / 28 bar
  • Rated from -4°F to 248°F / -20°C to 120°C
  • Regional availability, contact Victaulic for details
  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Valve Size
1 in
Characteristics & Features
Collection
FireLock™ Style 78BL
Valve Type
Balancing Valve
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No