This product requires certification to purchase.

8 x 4 in. Grooved Painted Ductile Iron Mechanical Tee

Victaulic

FireLock™ Style 920 8 x 4 in. Grooved Painted Ductile Iron Mechanical Tee

  • Fast #
  • Part #VCF38920PT1
  • Item #2379059
  • Manufacturer Part #CF38920PT1
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 920 8 x 4 in. Grooved Painted Ductile Iron Mechanical Tee

  • Fast #
  • Part #VCF38920PT1
  • Item #2379059
  • Manufacturer Part #CF38920PT1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved x Grooved x Grooved
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
4 in
Fitting Sizes
8 in x 8 in x 4 in
Length
6-1/4 in
Width
12-21/50 in
Characteristics & Features
Coating
Painted
Collection
FireLock™ Style 920
Color Finish Name
Orange
Fitting Type
Tee
Material
Ductile Iron
Proposition 65
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Electrical & Operational Information
Temperature Range
-30 to 230 Deg F
Warranty & Product Information
ANSI
ANSI 61
Application
Polybutylene Pipe, Polyethylene Pipe, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe
ASTM
ASTM A-183, ASTM A-449, ASTM A-536 Grade 65-45-12
FM Approved
Yes
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
UL Listed
Yes
UPC
688304014147