This product requires certification to purchase.

24 W11 Advanced Groove System 45 BEND

Victaulic

FireLock™ Style W11 24 W11 Advanced Groove System 45 BEND

  • Fast #
  • Part #VW240011PF0
  • Item #3622009
  • Manufacturer Part #W240011PF0
4.9 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style W11 24 W11 Advanced Groove System 45 BEND

  • Fast #
  • Part #VW240011PF0
  • Item #3622009
  • Manufacturer Part #W240011PF0
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • AWWA size fittings are supplied with rigid radius grooves in accordance with ANSI/AWWA C-606
  • Fittings conform to ANSI 21.10/AWWA C-110 for center-to-end dimensions and AWWA C-153 or ANSI 21.10/AWWA C-110 for wall thicknesses
  • Available with a wide variety of coatings and linings
  • Victaulic can supply tapped fittings that meet ANSI B16.1 dimension locations
  • Sizes from 3 – 36"
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
24 in
Fitting Size 2
24 in
Fitting Sizes
24 in
Characteristics & Features
Coating
Orange Enamel
Collection
FireLock™ Style W11
Fitting Type
Bend, Straight
Material
Ductile Iron
Proposition 65
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Warranty & Product Information
Application
Piping
ASTM
ASTM A-395 Grade 65-45-15, ASTM A-53
NSF Certified
No
Type
W764742
UPC
688304852213