This product requires certification to purchase.

8 in. Orange Enamel Grooved Transition Coupling

Victaulic

Installation-Ready™ 8 in. Orange Enamel Grooved Transition Coupling

  • Fast #
  • Part #VL080356PE0
  • Item #7544848
  • Manufacturer Part #L080356PE0
4.7 out of 5 Customer Rating
Brand image
Victaulic

Installation-Ready™ 8 in. Orange Enamel Grooved Transition Coupling

  • Fast #
  • Part #VL080356PE0
  • Item #7544848
  • Manufacturer Part #L080356PE0
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Designed for use on chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) pipe featuring the Victaulic PGS-300 groove profile
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Length
14-11/50 in
Pressure - Maximum
250 psi
Weight
17.60 lb
Characteristics & Features
Coating
Orange Enamel
Collection
Installation-Ready™
Fitting Type
Coupling
Material
Ductile Iron, Plastic, Rubber
Material Type
CPVC, EPDM
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
Application
CPVC Pipe, PVC Pipe
ASTM
ASTM F-441, ASTM D-1784, ASTM D-1785, ASTM D-1784, ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563 Grade B, ASTM B-633 ZN
FM Approved
No
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes
UPC
883481699556