This product requires certification to purchase.

3 in. Galvanized Ductile Iron 90 Degree Drain Sprinkler Elbow

Victaulic

FireLock™ Style 10 3 in. Galvanized Ductile Iron 90 Degree Drain Sprinkler Elbow

  • Fast #
  • Part #VF030010GDR
  • Item #433350
  • Manufacturer Part #F030010GDR
3.7 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 10 3 in. Galvanized Ductile Iron 90 Degree Drain Sprinkler Elbow

  • Fast #
  • Part #VF030010GDR
  • Item #433350
  • Manufacturer Part #F030010GDR
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • For coating options, download product submittal
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
FireLock™ Style 10
Fitting Type
Straight, Elbow
Material
Ductile Iron
Warranty & Product Information
Application
Fire Protection
ASTM
ASTM A-536 Grade 65-45-12
NSF Certified
No
UPC
688304117961