This product requires certification to purchase.

4 in. Orange Enamel Ductile Iron Drain Sprinkler Elbow

Victaulic

FireLock™ Style 10 4 in. Orange Enamel Ductile Iron Drain Sprinkler Elbow

  • Fast #
  • Part #VDOMF040010PDR
  • Item #4126071
  • Manufacturer Part #F040010PDR
3.8 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 10 4 in. Orange Enamel Ductile Iron Drain Sprinkler Elbow

  • Fast #
  • Part #VDOMF040010PDR
  • Item #4126071
  • Manufacturer Part #F040010PDR
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • For coating options, download product submittal
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Coating
Enamel
Collection
FireLock™ Style 10
Fitting Type
Straight, Elbow
Material
Ductile Iron
Warranty & Product Information
Application
Fire Protection
ASTM
ASTM A-536 Grade 65-45-12
NSF Certified
No
Origin
Domestic