This product requires certification to purchase.

3 x 4 in. Flanged x Grooved Schedule 10S Flat Face 304L Stainless Steel Adapter

Victaulic

No. 445F 3 x 4 in. Flanged x Grooved Schedule 10S Flat Face 304L Stainless Steel Adapter

  • Fast #
  • Part #VFC7545FX14-NR
  • Item #7730315
  • Manufacturer Part #FC7545FX14
5 out of 5 Customer Rating
Brand image
Victaulic

No. 445F 3 x 4 in. Flanged x Grooved Schedule 10S Flat Face 304L Stainless Steel Adapter

  • Fast #
  • Part #VFC7545FX14-NR
  • Item #7730315
  • Manufacturer Part #FC7545FX14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Victaulic No. 445F Stainless Steel Adapter Nipple
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Grooved
End Connections
Flanged x Grooved
Fitting Size 1
3 in
Fitting Size 2
4 in
Fitting Sizes
3 in x 4 in
Length
4 in
Pressure Class
150#
Pressure - Maximum
275 psi
Weight
11.4 lb
Characteristics & Features
Clean Bagged
No
Coating
Stainless Steel
Collection
No. 445F
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304L
Schedule Class
10S
Warranty & Product Information
ANSI
ANSI 61, ANSI B16.5 Class 150
Application
Residential
ASTM
ASTM 182, ASTM 182M
FM Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
UL Listed
No
UPC
883481416825