This product requires certification to purchase.

14 dish cap w60 ags org cst e/e 6 1/2

Victaulic

No. W60 14 dish cap w60 ags org cst e/e 6 1/2

  • Fast #
  • Part #VW140060P0C
  • Item #9912970
  • Manufacturer Part #W140060P0C
4.4 out of 5 Customer Rating
Brand image
Victaulic

No. W60 14 dish cap w60 ags org cst e/e 6 1/2

  • Fast #
  • Part #VW140060P0C
  • Item #9912970
  • Manufacturer Part #W140060P0C
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Sizes from 14 – 60" | DN350 – DN1500
  • Fitting pressure ratings are equivalent to the Victaulic AGS™ coupling used to install them
  • Grooved ends eliminate pipe end preparation for the fittings
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connections
Grooved
Fitting Size 1
14 in
Fitting Sizes
14 in
Pressure - Maximum
350 psi
Characteristics & Features
Coating
Painted
Collection
No. W60
Fitting Type
Cap
Material
Carbon Steel
Warranty & Product Information
Application
Coupling, Valves
ASTM
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
FM Approved
Yes
NSF Certified
No
Type
VW140060P0C
UL Listed
Yes
UPC
195150211779