This product requires certification to purchase.

8 in. Grooved Orange Enamel Ductile Iron 45 Degree Elbow

Victaulic

QuickVic™ No. V11 8 in. Grooved Orange Enamel Ductile Iron 45 Degree Elbow

  • Fast #
  • Part #VF080V11P00
  • Item #9722127
  • Manufacturer Part #F080V11P00
3.7 out of 5 Customer Rating
Brand image
Victaulic

QuickVic™ No. V11 8 in. Grooved Orange Enamel Ductile Iron 45 Degree Elbow

  • Fast #
  • Part #VF080V11P00
  • Item #9722127
  • Manufacturer Part #F080V11P00
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Characteristics & Features
Coating
Orange Enamel
Collection
QuickVic™ No. V11
Fitting Type
Elbow, Straight
Material
Ductile Iron
Warranty & Product Information
Application
Coupling, Pipe, Valve
ASTM
ASTM A-536 Grade 65-45-12
Origin
Domestic
UPC
195150237502